Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool48-52-1400

48-52-1400

BRUSH 5" CRIMPED WIRE CUP
Item #103964709
  • BRUSH 5" CRIMPED WIRE CUP
Milwaukee Tool48-52-1400
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BRUSH 5" CRIMPED WIRE CUP

description

  • For lighter duty surface cleaning a crimped style cup brush is appropriate. Crimped wire is less rigid than knotted and can get into crevices more easily. Milwaukee offers a full range of crimp and knotted wire cup brushes. This crimp wire cup brush is designed to be used on 9 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made from carbon steel wire.

features

  • Hyperwire™ Construction for faster material removal and greater life
  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
  • Milwaukee offers a full range of crimp and knotted wire cup brushes
Weight 1.46 LB
EAN or UPC 45242144570
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison