Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool48-52-1725

48-52-1725

WHEEL 6" STRINGER BEAD
Item #103964710
  • WHEEL 6" STRINGER BEAD
Milwaukee Tool48-52-1725
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • WHEEL 6" STRINGER BEAD

description

  • The full cable twist knot wire wheel is designed for general heavy duty cleaning of scale, surface oxidation, rubber flash, heavy burrs and weld splatter. Full cable twist knot wire wheels are available in carbon and stainless steel. This cable knot wire wheel is designed for use with 7 or 9 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made of stainless steel.

features

  • Hyperwire™ Construction for faster material removal and greater life
  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
  • Full cable knot style
Weight 1.0 LB
EAN or UPC 45242144679
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison