Skip to content Skip to navigation menu
Milwaukee Tool48-53-2836

48-53-2836

MEDIUM OPENING TOOL FOR 5/8" & 3/4" DRUM CABLE
Item #117712300
  • Medium Opening Tool for 5/8" & 3/4" Drum Cable
Milwaukee Tool48-53-2836
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Opening Tool for 5/8" & 3/4" Drum Cable

description

  • The medium opening tool penetrates clogs to get water flowing. This drain opener tool is best used in 4" to 8" pipes. The steel construction and Rust Guard™ plating provides longer-lasting head attachments. This head attachment works with 5/8" & 3/4" drum cable designed for the MILWAUKEE® MX FUEL™ sewer drum machine (MFX500 and MXF501).

features

  • Designed for penetrating clogs and getting water flowing
  • Interlocking cable connectors with Pin key release
  • Steel construction
  • From 4 in. up to 8 in. pipes
  • Works with Milwaukee 5/8 in. & 3/4 in. drum cable
  • Works with Milwaukee MX FUEL™ sewer drum machine (MXF500 & MXF501)
  • Rust Guard™ plating to reduce corrosion
Weight 0.627 LB
EAN or UPC 45242537167
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison