- Head Attachment Kit for 5/8" & 3/4" Drum Cable
description
- The MILWAUKEE® 9-Piece head attachment kit for 5/8" & 3/4" drum cable includes all the tools needed to clear the most common clogs encountered. The durable steel construction and Rust Guard™ plating provides longer-lasting accessory heads. It is designed to work with 5/8" & 3/4" drum cable for the Milwaukee MX FUEL™ sewer drum machine (MFX500 and MXF501). This pipe clearing tool kit includes 9 cable head attachments, a Pin key, and carrying case.
features
- 9pc accessory set for Milwaukee 7/8" sectional cable
- Interlocking cable connectors with Pin key release
- Steel construction
- 3" root cutter, 4" root cutter, 6" root cutter, small opening tool, medium opening tool, 3" chain knocker, 4" chain knocker, straight auger, funnel auger, Pin key
- Works with Milwaukee 5/8 in. & 3/4 in. drum cable
- Works with Milwaukee MX FUEL™ sewer drum machine (MXF500 & MXF501)
- Rust Guard™ plating to reduce corrosion
| Weight | 9.49 LB |
| EAN or UPC | 45242548507 |

