- TRAPSNAKE 4' URINAL AUGER CABLE
description
- The MILWAUKEE® TRAPSNAKE™ Porcelain Auger System features the industry's first replaceable cables for toilet and urinal augers. The Milwaukee® 3/8" x 4' replacement cable is compatible with MILWAUKEE® TRAPSNAKE™ 4' Urinal Augers (3574-21 & 49-16-3574). Milwaukee auger cables provide the ability to maneuver the tightest bends. This Milwaukee® auger replacement cable is backed by a 2-year warranty from defects or breakage.
features
- Cable size (length x diameter): 4 ft. x 3/8 in.
- Cable End: Bulb
- Compatible with Milwaukee TRAPSNAKE™ 4 ft. Urinal Augers (Sold Separately: 49-16-3574, 3574-21)
- Includes: (1) 4 ft. x 3/8 in. Replacement Cable (48-53-3574)
- Warranty: 2-year cable
| Weight | 1.3 LB |
| EAN or UPC | 45242786947 |

