Skip to content Skip to navigation menu
Milwaukee Tool48-53-3831

48-53-3831

FUNNEL AUGER FOR 7/8" SECTIONAL CABLE
Item #118008333
  • FUNNEL Auger for 7/8" Sectional Cable
Milwaukee Tool48-53-3831
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FUNNEL Auger for 7/8" Sectional Cable

description

  • The MILWAUKEE® funnel auger clears the remnants left in pipes from the straight auger. This funnel drain pipe auger can also be used to retrieve items in the line. The steel construction and Rust Guard™ plating provides longer-lasting head attachments. This auger head attachment works with Milwaukee 7/8" open wind sectional cable designed for the M18 FUEL™ sewer sectional machine with CABLE-DRIVE™.

features

  • Designed to clear remnants left from straight auger
  • Interlocking cable connectors with pin key release
  • Steel construction
  • Auger width: 3"
  • Works with Milwaukee 7/8" sectional cable
  • Works with Milwaukee M18 FUEL™ sewer sectional machine (2871-22) or other professional drain cleaning machines
  • Rust Guard™ plating to reduce corrosion
Weight 0.79 LB
EAN or UPC 45242540549
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison