Skip to content Skip to navigation menu
Milwaukee Tool48-53-3836

48-53-3836

MEDIUM OPENING TOOL FOR 7/8" SECTIONAL CABLE
Item #118008349
  • Medium Opening Tool for 7/8" Sectional Cable
Milwaukee Tool48-53-3836
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Opening Tool for 7/8" Sectional Cable

description

  • The medium opening tool penetrates clogs to get water flowing. This drain opener tool is best used in 4" to 8" pipes. The steel construction and Rust Guard™ plating provides longer-lasting head attachments. This head attachment works with 7/8" open wind sectional cable designed for the MILWAUKEE® M18 FUEL™ sewer sectional machine with CABLE-DRIVE™.

features

  • Designed for penetrating clogs and getting water flowing
  • Interlocking cable connectors with pin key release
  • Steel construction
  • For 4" to 8" pipes
  • Works with Milwaukee 7/8" sectional cable
  • Works with Milwaukee M18 FUEL™ sewer sectional machine (2871-22) or other professional drain cleaning machines
  • Rust Guard™ plating to reduce corrosion
Weight 0.69 LB
EAN or UPC 45242540594
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison