- HEAD ATTACHMENT KIT for 7/8" Sectional Cable
description
- The MILWAUKEE® 9-piece head attachment kit for 7/8" sectional cable includes all the tools needed to clear the most common clogs encountered. The durable steel construction and Rust Guard™ plating provides longer-lasting accessory heads. This pipe clearing tool kit includes 9 cable head attachments, a pin key, and carrying case. It is designed to work with 7/8" open wind sectional cable for the Milwaukee M18 FUEL™ sewer sectional machine with CABLE-DRIVE™.
features
- 9pc accessory set for Milwaukee 7/8" sectional cable
- Interlocking cable connectors with pin key release
- Steel construction
- Includes: 3" root cutter, 4" root cutter, 6" root cutter, small opening tool, medium opening tool, 3" chain knocker, 4" chain knocker, straight auger, funnel auger, pin key
- Works with Milwaukee 7/8" sectional cable
- Works with Milwaukee M18 FUEL™ sewer sectional machine (2871-22) or other professional drain cleaning machines
- Rust Guard™ plating to reduce corrosion
| Weight | 9.9 LB |
| EAN or UPC | 45242548514 |

