Skip to content Skip to navigation menu
Milwaukee Tool48-53-4835

48-53-4835

SMALL OPENING TOOL FOR 1-1/4" SECTIONAL CABLE
Item #118008330
  • SMALL OPENING TOOL for 1-1/4" Sectional Cable
Milwaukee Tool48-53-4835
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SMALL OPENING TOOL for 1-1/4" Sectional Cable

description

  • The small opening tool penetrates clogs to get water flowing. This drain opener tool is best used in 3" to 4" pipes. The steel construction and Rust Guard™ plating provides longer-lasting head attachments. This head attachment works with 1-1/4" open wind sectional cable designed for the MILWAUKEE® M18 FUEL™ sewer sectional machine with CABLE-DRIVE™.

features

  • Designed for penetrating clogs and getting water flowing
  • Interlocking cable connectors with pin key release
  • Steel construction
  • For 3" to 4" pipes
  • Works with Milwaukee 1-1/4" sectional cables
  • Works with Milwaukee M18 FUEL™ sewer sectional machine (2871-22) or other professional drain cleaning machines
  • Rust Guard™ plating to reduce corrosion
Weight 0.545 LB
EAN or UPC 45242548453
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison