- Hex Drive Type
- 430 Pieces
description
- Milwaukee® Shockwave Impact Duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the Shockwave Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
features
- Geometric design provides the shock absorption zone
- Proprietary steel and heat treat process for maximum strength and durability
- Forged tips for maximum grip
- Bulk SHOCKWAVE™ insert bits for merchandiser refill
| No. of Pieces | 430 |
| Weight | 1.0 LB |
| EAN or UPC | 45242226306 |

