- BAG CONTRACTOR
description
- Soft side contractor bag made of tough water resistant 600 denier material. Provides extra storage for job site tools and accessories. Shoulder strap or dual handle straps for easy carrying. Durable zipper closure. 17 in. long by 9 in. wide by 10 in. high.
features
- Water-resistant, 600 denier
- Shoulder strap or dual handles
- Zippered closure
- Ideal for tool and accessory storage
| Length | 17 in |
| Shoulder Strap Included | Yes |
| Material | Cloth |
| Height | 10 in |
| Width | 9 in |
| Weight | 2.54 LB |
| EAN or UPC | 45242148561 |

