- BAG CONTRACTOR
description
- Soft side contractor bag made of tough water resistant 600 denier material. Provides extra storage for job site tools and accessories. Shoulder strap or dual handle straps for easy carrying. Durable zipper closure. 20-1/2 in. long by 9 in. wide by 8 in. high.
features
- Water-resistant, 600 denier
- Shoulder strap, dual handle straps
- Zippered closure
- Ideal for tool and accessory storage
| Height | 8 in |
| Width | 9 in |
| Length | 20.5 in |
| Shoulder Strap Included | Yes |
| Material | 600 Denier |
| Weight | 3.42 LB |
| EAN or UPC | 45242148431 |

