- BAG CONTRACTOR
description
- Soft side contractor bag made of tough water resistant 600 denier material. Provides extra storage for job site tools and accessories. Shoulder strap or dual handle straps for easy carrying. Durable zipper closure. 18 in. long by 11 in. wide by 10 in. high.
features
- Water-resistant, 600 denier
- Shoulder strap, dual handle straps
- Zippered closure
- Ideal for tool and accessory storage
| Width | 11 in |
| Material | 600 Denier |
| Height | 10 in |
| Length | 18 in |
| Shoulder Strap Included | Yes |
| Weight | 3.48 LB |
| EAN or UPC | 45242148578 |

