- CONTRACTOR BAG 26.5 X 13 X 14
description
- Soft side contractor bag made of tough water resistant 600 denier material. Provides extra storage for job site tools and accessories. Shoulder strap or dual handle straps for easy carrying. Durable zipper closure. 24-1/2 in. long by 13 in. wide by 14 in. high.
features
- Tough, water-resistant 600 denier material
- Shoulder strap or dual handle straps for easy carrying
- Durable zippered closure
- Ideal for tool and accessory storage
| Length | 24.5 in |
| Height | 14 in |
| Width | 13 in |
| Shoulder Strap Included | Yes |
| Material | 600 Denier |
| Weight | 4.32 LB |
| EAN or UPC | 45242148639 |

