- SPLINE/ROUNDHEX 18" BULL POINT
description
- Drop forged of high grade steel, this hammer iron with heat treated work areas is used for demolition work and starting holes in the center of a concrete slab. One per package. Features: bull point. 3/4 in. hex with 21/32 in. round shank. 18 in. overall length. Made from forged high grade steel.
features
- Up to 20% longer life
- High grade forged steel for durability
- Starts holes in concrete slabs, general chipping and breaking
- Made from forged high grade steel
- Use in hammer only mode
includes
- (1) Spline 18" Demo Bull Point
| Weight | 2.28 LB |
| EAN or UPC | 45242152438 |

