Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool48-62-2016

48-62-2016

SPL/RDHEX DEM FLR SCRAPER 2PC
Item #112920880
  • SPL/RDHEX DEM FLR SCRAPER 2PC
Milwaukee Tool48-62-2016
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SPL/RDHEX DEM FLR SCRAPER 2PC

description

  • When looking to remove excess concrete, prepare a concrete surface for resurfacing or produce a rough finish, Milwaukee has you covered with their spine/round hex floor scraper. (48-62-2016) It features a spline or round hex shank and is made from forged high-grade steel for robust durability.

features

  • Up to 20% longer life
  • High grade forged steel for durability
  • Drill attachment
  • Made from forged high grade steel
  • Use in hammer only mode

includes

  • (1) Spline/Round Hex 2 Piece Floor Scraper
Weight 26.77 LB
EAN or UPC 45242352630
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison