- SPLINE/ROUNDHEX 10" GROUND ROD DRIVER
description
- Drop forged of high grade steel, this hammer iron is used by utility companies to bury grounding rods in the soil. Internal diameter of the ground rod driver and capacity of the hammer determine the size of ground rod able to be installed. One per package.
features
- Up to 20% longer life
- High grade forged steel for durability
- 3/4 in. hex with 21/32 in. round shank
- Made from forged high grade steel
- Use in hammer only mode
| Bit Type | Masonry |
| Recommended Safety Equipment | Safety Glasses |
| Bit Material | Carbide Tipped |
| Length | 10 in |
| No. of Ends | Single |
| Bit Dia. | 3/4 in |
| Chuck Fitment | Spline |
| Weight | 2.22 LB |
| EAN or UPC | 45242152612 |

