- SPLINE/ROUNDHEX 16-3/4" CLAY SPADE
description
- Drop forged hammer iron with heat treated work areas used for digging in clay and hard dirt. One per package.
features
- Up to 20% longer life
- High grade forged steel for durability
- Digs clay, hard packed gravel, dirt (DO NOT use for concrete)
- Made from forged high grade steel
- Use in hammer only mode
| Bit Dia. | 3/4 in |
| No. of Ends | Single |
| Bit Material | High Speed Steel |
| Length | 16.75 in |
| Bit Type | Spade |
| Chuck Fitment | Spline |
| Recommended Safety Equipment | Safety Glasses |
| Weight | 3.36 LB |
| EAN or UPC | 45242152865 |

