Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool48-62-2155

48-62-2155

SPLINE/ROUNDHEX 3" X 12" SCALING CHISEL - BULK (25)
Item #103988211
  • SPLINE/ROUNDHEX 3" X 12" SCALING CHISEL - BULK (25)
Milwaukee Tool48-62-2155
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SPLINE/ROUNDHEX 3" X 12" SCALING CHISEL - BULK (25)

description

  • Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Cleans concrete, scale, rust, cuts troughs and some asphalt. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.

features

  • 3 in. width x 12 in. overall length
  • Scaling chisel
  • 3/4 in. hex with 21/32 in. round shank
  • Made from forged high grade steel
Weight 43.4 LB
EAN or UPC 45242152681
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison