Skip to content Skip to navigation menu
Milwaukee Tool48-62-3000

48-62-3000

3/4" HEX 12" BULL POINT
Item #103990209
  • 3/4" HEX 12" BULL POINT
Milwaukee Tool48-62-3000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" HEX 12" BULL POINT

description

  • Drop forged of high grade steel, this hammer iron with heat treated work areas is used for demolition work and starting holes in the center of a concrete slab. One per package.

features

  • Bull point
  • 3/4 in. hex shank
  • 12 in. overall length
  • Made from forged high grade steel

includes

  • (1) 12" Bull Point
Weight 1.53 LB
EAN or UPC 45242153008
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison