Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool48-62-3025

48-62-3025

3/4" HEX 2"- 12" SCRAPING CHISEL
Item #103988439
  • 3/4" HEX 2"- 12" SCRAPING CHISEL
Milwaukee Tool48-62-3025
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" HEX 2"- 12" SCRAPING CHISEL

description

  • Drop forged of high grade steel, this hammer iron with heat treated work areas is used for scraping such as removing tile from a concrete floor. One per package.

features

  • Chisel
  • 3/4 in. hex shank
  • 2 in. width x 12 in. overall length
  • Made from forged high grade steel
Weight 1.77 LB
EAN or UPC 45242153206
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison