Skip to content Skip to navigation menu
Milwaukee Tool48-62-4000

48-62-4000

1-1/8" HEX 20" MOIL POINT
Item #103988829
  • 1-1/8" HEX 20" MOIL POINT
Milwaukee Tool48-62-4000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1-1/8" HEX 20" MOIL POINT

description

  • Drop forged of high grade steel, this hammer iron with heat treated work areas is used for demolition work and starting holes in the center of a concrete slab. Features: moil point. 1-1/8 in. collared hex shank with notch. 20 in. overall length. Made from forged high grade steel.

features

  • Moil point
  • 1-1/8 in. collared hex shank with notch
  • 20 in. overall length
  • Made from forged high grade steel

includes

  • (1) 20" Moil Point
Weight 6.0 LB
EAN or UPC 45242153701
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison