- 1-1/8" HEX 16" MOIL POINT
description
- Milwaukee 1-1/8 in. hex chisels are forged from high grade steel to deliver long lasting performance and life. The moil point chisel is ideal for starting holes, general chipping, and breaking. The 1-1/8 in. hex notch shank is for use with MX FUEL™ and corded electric breaker hammers. Designed for use in concrete.
features
- Moil point
- 16 in. length
- Starting holes, general chipping and breaking
- 1-1/8 in. hex notch shank
- Forged from high grade steel
- Wide range of other tip types available
- Shot-peened for improved performance
- Rust prevention coated
- For use with MX FUEL™ and corded electric breaker hammers
- Not for use with pneumatic or hydraulic breakers
| Bit Dia. | 1.125 |
| Bit Type | Chisel |
| Included | (1) 1-1/8" Hex 16" Moil Point |
| Single/Double Ended | Single |
| Chuck Fitment | Hex |
| Bit Material | Alloy Steel |
| Length | 16 in |
| Weight | 4.22 LB |
| EAN or UPC | 45242567706 |

