- 1-1/8" HEX 3" X 20-1/2" CHISEL
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Designed for cleaning concrete, scale, rust, cutting troughs and some asphalt. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.
features
- Chisel
- 1-1/8 in. collared hex shank with notch
- 3 in. width x 20-1/2 in. overall length
- Made from forged high grade steel
| Chuck Fitment | Hex |
| Bit Type | Chisel |
| Length | 20.5 in |
| Bit Material | High Speed Steel |
| Single/Double Ended | Single |
| Included | (1) 3" x 20-1/2" Chisel |
| Bit Dia. | 3 in |
| Weight | 6.48 LB |
| EAN or UPC | 45242153800 |

