Skip to content Skip to navigation menu
Milwaukee Tool48-62-4045

48-62-4045

1-1/8" HEX 15-1/2" X 3" GROUND ROD DRIVER
Item #103990068
  • 1-1/8" HEX 15-1/2" X 3" GROUND ROD DRIVER
Milwaukee Tool48-62-4045
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1-1/8" HEX 15-1/2" X 3" GROUND ROD DRIVER

description

  • Drives soft ground rods. Socket depth - 3 in., inner diameter - .906. rod diameter 5/8 in. and 3/4 in., length 15-1/2 in.

features

  • Ground rod driver
  • 1-1/8 in. collared hex shank with notch
  • 1 in. hole and 15-1/2 in. overall length
  • Made from forged high grade steel
Chuck Fitment SDS-Max
Color Gray
Material Steel
Overall Length 15.5 in
Shank Dia. 3/4 in
Weight 7.41 LB
EAN or UPC 45242154005
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison