Skip to content Skip to navigation menu
Milwaukee Tool48-62-4055

48-62-4055

1-1/8" HEX 8" X 8" TAMPER PLATE - ONLY
Item #103988830
  • 1-1/8" HEX 8" X 8" TAMPER PLATE - ONLY
Milwaukee Tool48-62-4055
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1-1/8" HEX 8" X 8" TAMPER PLATE - ONLY

description

  • Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Designed for compacting dirt and tamping asphalt. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.

features

  • Tamper plate only
  • 8 in. x 8 in. square
  • Use with 48-62-4060
  • Made from forged high grade steel
Tool Type Hammer Drill
Color Bronze
Shank Type Hex
Shank Dia. 0.75 in
Tampers Asphalt Yes
Compacts Dirt Yes
Plate Material High Grade Steel
Plate Width 8
Plate Length 8
Weight 17.98 LB
EAN or UPC 45242154104
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison