- 1-1/8" HEX TENT STAKE DRIVER - HEAD ONLY
description
- Drives in large tent stakes. (Use with 48-62-4060).
features
- Tent stake driver head only
- 3-1/2 in. outer diameter 2-3/4 in. inside diameter
- Use with tamper shank 48-62-4060
- Made from forged high grade steel
| Material | Steel |
| Length | 5.5 in |
| Color | Gray |
| Case Included | No |
| Weight | 10.0 LB |
| EAN or UPC | 45242154166 |

