- SDS-MAX 10-1/2" BUSHING TOOL
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Bushing tools are ideal for leveling concrete surfaces and removing excess concrete during finishing work. Additional, bushing tools can be used to roughen a smooth concrete to prepare the surface for additional concrete or a coating. This chisel is specifically designed for SDS max rotary hammers and should be used in hammer only mode.
features
- Up to 20% longer life
- High grade forged steel for durability
- Removes excess concrete, produces exterior finish, roughens surface before surface coating
- Designed for SDS max rotary hammers
- Use in hammer only mode
| Length | 10.5 in |
| Bit Material | High Speed Steel |
| Single/Double Ended | Single |
| Chuck Fitment | SDS-Max |
| Included | (1) SDS-Max 10-1/2" Demolition Bushing Tool |
| Bit Dia. | 1 3/4 in |
| Bit Type | Percussion |
| Weight | 2.76 LB |
| EAN or UPC | 45242154180 |

