Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool48-62-4080

48-62-4080

SDS-MAX 15" SEAM TOOL
Item #103990070
  • SDS-MAX 15" SEAM TOOL
Milwaukee Tool48-62-4080
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SDS-MAX 15" SEAM TOOL

description

  • Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Designed to be used to mount tamper plates. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.

features

  • Designed for SDS max rotary hammers
  • Use in hammer only mode
  • Up to 20% longer life
  • High grade forged steel for durability
  • Used to mount tamper plate
Weight 1.3 LB
EAN or UPC 45242154272
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison