Skip to content Skip to navigation menu
Milwaukee Tool48-62-4092

48-62-4092

SDS-MAX 12" TAMPER SHANK
Item #103993177
  • SDS-MAX 12" TAMPER SHANK
Milwaukee Tool48-62-4092
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SDS-MAX 12" TAMPER SHANK

description

  • Replaceable shank only to be used with tamper plate 48-62-4050 or 48-62-4055 for compacting dirt and sand. One per package.

features

  • Tamper shank only
  • SDS-Max shank
  • Use with 48-62-4050 or 48-62-4055
  • Designed for SDS max rotary hammers
  • Use in hammer only mode

includes

  • (1) 12" Tamper Shank
Weight 1.4 LB
EAN or UPC 45242154456
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison