- SDSMAX 4.25"X16" CLAY SPADE
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Clay spades are designed to dig into clay, hard packed gravel, and dirt. Do not use this tool on concrete or asphalt. This chisel is specifically designed for SDS max rotary hammers and should be used in hammer only mode.
features
- Up to 20% longer life
- High grade forged steel for durability
- Digs clay, hard packed gravel and dirt (DO NOT use for concrete)
- Designed for SDS max rotary hammers
- Use in hammer only mode
| Bit Material | High Speed Steel |
| Chuck Fitment | SDS-Max |
| Single/Double Ended | Single |
| Included | (1)SDSMAX 4.25"X16" Clay Spade |
| Bit Dia. | 4 1/4 in |
| Length | 16 in |
| Bit Type | Masonry |
| Weight | 2.8 LB |
| EAN or UPC | 45242501168 |

