- SDS-MAX 12" FLAT CHISEL - BULK (25)
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Flat chisels are great for general chipping and breaking. This chisel is specifically designed for SDS max rotary hammers and should be used in hammer only mode.
features
- Up to 20% longer life
- High grade forged steel for durability
- Cleans concrete, scale, rust, cuts troughs and some asphalt
- Designed for SDS max rotary hammers
- Use in hammer only mode
| Chuck Fitment | SDS-Max |
| Length | 12 in |
| Bit Dia. | 1 in |
| Bit Type | Chisel |
| Bit Material | High Speed Steel |
| Single/Double Ended | Single |
| Included | (1) SDS-Max 12" Flat Chisel Bit |
| Weight | 1.23 LB |
| EAN or UPC | 45242154494 |

