- SDS-Max SLEDGE™ 3" Scaling Chisel (Bulk 25)
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Scaling chisels are ideal of cleaning concrete and removing scale and rust. Additionally, scaling chisels can be used for cutting troughs and some asphalt. The widened tip design allows for faster surface material removal. This chisel is specifically designed for SDS max rotary hammers and should be used in hammer only mode.
features
- Up to 20% longer life
- High grade forged steel for durability
- Cleans concrete, scale, rust, cuts troughs and some asphalt
- Designed for SDS max rotary hammers
- Use in hammer only mode
| Length | 12 in |
| Color Coded | No |
| Bit Material | High Speed Steel |
| Bit Type | Chisel |
| Bit Dia. | 3 |
| Chuck Fitment | SDS-Max |
| Etched/Stamped Size Identification | No |
| Shank Style | SDS-Max |
| Included | (1) SDS MAX SLEDGE 3" Scaling Chisel (25-Pack) |
| Case Included | No |
| Weight | 1.436 LB |
| EAN or UPC | 45242154555 |

