- SDS-MAX SLEDGE™ 1" X 16" Flat Chisel
description
- The MILWAUKEE® SDS MAX SLEDGE™ Chisels are Milwaukee's Longest Lasting, Most Productive family of chisels. The SDS MAX SLEDGE™ 1" X 16" Flat Chisel is forged with high grade steel to deliver maximum durability and reduced wear over the life of the chisel. This chisel is engineered with reinforced edges to stay sharper longer. Designed with longer tip lengths for maximum life vs. standard Milwaukee® chisels. The Flat Chisel is ideal for general chipping and breaking concrete. No re-sharpening or re-hardening is necessary, reducing downtime. This MILWAUKEE® SDS MAX SLEDGE™ 1" X 16" Flat Chisel is designed for use with SDS MAX rotary hammers.
features
- Milwaukee SLEDGE™ Chisels: Longest Lasting. Most Productive.
- Longer tip length for maximum life over standard Milwaukee® chisels
- Reinforced edges delivers maximum durability and reduced wear over the life of the chisel
- Engineered to maintain sharper edges for increased productivity
- Ideal for starting holes, general chipping and breaking concrete
- No re-sharpening or re-hardening necessary for reduced down time
- High grade forged steel for maximum durability
- For use with SDS MAX rotary hammers
- German Made
| Chuck Fitment | SDS-Max |
| Single/Double Ended | Single |
| Bit Dia. | 1 |
| Length | 12 in |
| Bit Type | Chisel |
| Bit Material | High Speed Steel |
| Included | (1) SDS MAX SLEDGE 1" X 16" Flat Chisel |
| Weight | 1.57 LB |
| EAN or UPC | 45242484744 |

