Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool48-62-6026

48-62-6026

SDS AND 27/32X10 WINGED CHNL
Item #114180408
  • SDS AND 27/32X10 WINGED CHNL
Milwaukee Tool48-62-6026
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SDS AND 27/32X10 WINGED CHNL

description

  • Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Concrete winged channel chisels are ideal for creating an opening in a block wall to recess conduit, creating a flush surface. The wings allow for consistent depth control. This chisel is specifically designed for SDS plus rotary hammers and should be used in hammer only mode.

features

  • Designed for SDS plus rotary hammers
  • Use in hammer only mode
  • Up to 20% longer life
  • High grade forged steel for durability
  • Creates a channel to run conduit in a block wall, wings aid in depth control
Weight 0.84 LB
EAN or UPC 45242506637
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison