- SDS+ 5/8"X10" GROUND ROD DRIVER
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. The SDS-Plus 5/8 in. x 10 in. ground rod driver is an ideal solution for driving common ground rods for electrical circuits into soft soil. Designed to drive 1/2 in. and 5/8 in. diameter temporary and permanent ground rods, the SDS-Plus ground rod driver is a great tool for residential and commercial grounding applications. The SDS-Plus shank allows the ground rod driver to be used in SDS-Plus tools, providing an alternative to manual ground rod driving methods. The SDS-Plus ground rod driver is designed to work hammer only mode.
features
- Up to 20% longer life
- For driving 1/2 in. and 5/8 in. ground rods
- Socket depth is 2-9/16 in.
- inner diameter is 0.65 in.
- Works with SDS-Plus rotary hammers in hammer only mode
- Alternative to manual ground rod driving
- Overall length is 10 in.
| No. of Ends | Single |
| Length | 10.25 in |
| Chuck Fitment | SDS-Plus |
| Bit Material | Alloy Steel |
| Bit Type | Chisel |
| Recommended Safety Equipment | Safety Glasses |
| Weight | 1.38 LB |
| EAN or UPC | 45242534746 |

