- 9/16 in Blade Width
- 7 in Overall Length
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Removes mortar between bricks, blocks, stones, and in corners and tight edges. This chisel is specifically designed for SDS plus rotary hammers and should be used in hammer only mode.
features
- Up to 20% longer life
- High grade forged steel for durability
- Removes mortar between bricks, blocks, stones, in corners and tight edges
- Designed for SDS plus rotary hammers
- Use in hammer only mode
includes
- (1) 7" Mortar Scraper SDS Plus Demolition Steel
| Blade Width | 9/16 in |
| Family Name | Mortar Scraper SDS Plus Demolition Steel |
| Weight | 0.25 LB |
| EAN or UPC | 45242281824 |

