- SDS AND 4X10 FLOOR SCRAPER
description
- The MILWAUKEE® SDS PLUS SLEDGE™ Chisels are Milwaukee's Longest Lasting, Most Productive family of chisels. The SDS PLUS SLEDGE™ Floor Scraper is engineered with a 5” wide blade to remove 25% more material, maximizing removal of tile, linoleum, laminate, and adhesive. The sharpened, flexible 5" blade cuts under material faster and has a beveled plate edge to prevent material binding. The floor scraper is also equipped with countersunk bolts to reduce loosening. This MILWAUKEE® SDS PLUS SLEDGE™ Floor Scraper is designed for use with SDS PLUS rotary hammers.
features
- Milwaukee SLEDGE™ Chisels: Longest Lasting. Most Productive.
- 5" blade width for 25% more material removal
- Ideal for tile, linoleum, laminate, and adhesive removal
- Beveled plate edge prevents material binding
- Sharpened, flexible blade cuts under material faster
- Countersunk bolts reduce loosening
- SDS PLUS SLEDGE™ Floor Scraper Replacement Kit available for extended life (48-62-1915)
- High grade forged steel body for maximum durability
- For use with SDS PLUS rotary hammers
- German Made
includes
- (1) SDS PLUS SLEDGE Floor Scraper 5" X 10"
| Weight | 1.2 LB |
| EAN or UPC | 45242506682 |

