- SDS-PLUS SLEDGE™ 10" Bull Point Chisel
description
- The MILWAUKEE® SDS PLUS SLEDGE™ Chisels are Milwaukee's Longest Lasting, Most Productive family of chisels. The SDS PLUS SLEDGE™ 10” Bull Point Chisel is forged with high grade steel to deliver maximum durability and reduced wear over the life of the chisel. This chisel is engineered with reinforced edges to stay sharper longer. Designed with increased tip length for up to 3x longer life, the SDS PLUS SLEDGE™ Bull Point Chisel is ideal for starting holes, general chipping and breaking concrete. No re-sharpening or re-hardening is necessary, reducing downtime. This MILWAUKEE® SDS PLUS SLEDGE™ 10" Bull Point Chisel is designed for use with SDS PLUS rotary hammers.
features
- Milwaukee SLEDGE™ Chisels: Longest Lasting. Most Productive.
- Longer tip length for up to 3x longer life over standard Milwaukee® chisels
- Reinforced edges deliver maximum durability and reduced wear over the life of the chisel
- Engineered to maintain sharper edges for increased productivity
- Ideal for starting holes, general chipping and breaking concrete
- No re-sharpening or re-hardening necessary for reduced down time
- High grade forged steel for maximum durability
- For use with SDS PLUS rotary hammers
- German Made
| Included | (1) SDS PLUS SLEDGE 10" Bull Point Chisel |
| Bit Dia. | 1/2 in |
| Bit Material | High Speed Steel |
| Single/Double Ended | Single |
| Bit Type | Chisel |
| Length | 10 in |
| Chuck Fitment | SDS-Plus |
| Weight | 0.32 LB |
| EAN or UPC | 45242484713 |

