Skip to content Skip to navigation menu
Milwaukee Tool48-62-6056

48-62-6056

SDS-PLUS SLEDGE1-1/2" SCALING CHISEL
Item #114180413
  • SDS-PLUS SLEDGE™ 1-1/2" Scaling Chisel
Milwaukee Tool48-62-6056
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SDS-PLUS SLEDGE™ 1-1/2" Scaling Chisel

description

  • The MILWAUKEE® SDS PLUS SLEDGE™ Chisels are our Longest Lasting, Most Productive family of chisels. The SDS PLUS SLEDGE™ 1-1/2" Scaling Chisel is forged with high grade steel to deliver maximum durability and reduced wear over the life of the chisel. This chisel is engineered with reinforced edges to stay sharper longer. Designed with a wide tip optimized for larger surface areas, this chisel is ideal for removing concrete, mortar, rust, cutting troughs and asphalt. No re-sharpening or re-hardening is necessary, reducing downtime. This MILWAUKEE® SDS PLUS SLEDGE™ 1-1/2" Scaling Chisel is designed for use with SDS PLUS rotary hammers.

features

  • Milwaukee SLEDGE™ Chisels: Longest Lasting. Most Productive.
  • Reinforced edges deliver maximum durability and reduced wear over the life of the chisel
  • Engineered to maintain sharper edges for increased productivity
  • Wide tip optimized for larger surface areas
  • Ideal for removing concrete, mortar, rust, cutting troughs, and asphalt
  • No re-sharpening or re-hardening necessary for reduced down time
  • Longer life in concrete demolition over standard Milwaukee chisels
  • High grade forged steel for maximum durability
  • For use with SDS PLUS rotary hammers
  • German Made
Bit Material High Speed Steel
Bit Type Chisel
Single/Double Ended Single
Chuck Fitment SDS-Plus
Bit Dia. 1 1/2 in
Included (1) SDS PLUS SLEDGE 1-1/2" Scaling Chisel
Length 10 in
Weight 0.79 LB
EAN or UPC 45242493135
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison