- SDS-PLUS 10" BULL POINT - BULK (25)
description
- Starts holes in concrete slabs, general chipping and breaking.
features
- Bull point
- SDS-Plus shank
- 10 in. overall length
- Made from forged high grade steel
| Bit Type | Chisel |
| Length | 10 in |
| Included | (1) 10" Bull Point SDS Plus Demolition Steel |
| Chuck Fitment | SDS-Plus |
| Bit Material | High Speed Steel |
| Single/Double Ended | Single |
| Bit Dia. | 1/2 in |
| Weight | 0.58 LB |
| EAN or UPC | 45242154579 |

