- Collet
- 1/4"
- Used With 5192, 5194 and 5196 Die Grinder
description
- This 1/4 in. collet is standard equipment on Milwaukee die grinder models 5192, 5194 and 5196 and securely holds 1/4 in. shank mounted points when tightened properly.
features
- 1/4 in. collet for die grinders
- Standard for variety of Milwaukee grinders
- Secures a 1/4 in. shank mounted points
- Easily installed
| Size | 1/4 in |
| Type | Collet |
| Used With | 5192, 5194 and 5196 Die Grinder |
| Weight | 0.2 LB |

