- CHUCK 1/2IN 42MM
description
- Due to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool. If unable to locate an accessory or repair part please contact Milwaukee.
features
- Durable all metal chuck
- 1/2 in., 20 thread
- Great value
- Easy replacement
| Length | 2 in |
| Color | Black, Silver |
| Chuck Size | 1/2 in |
| Material | metal |
| Chuck Design | Keyed |
| Chuck Key Included | Yes |
| Chuck Capacity | 0.5 in |
| Weight | 1.15 LB |

