- CHUCK 1/2" 5/8-16
description
- This keyed chuck has a 1/2 in. capacity. Use with chuck key (48-66-3280) and key holder (48-66-4040). It can be used on reversing drills of matching capacities and threaded spindles.
features
- 1/2 in. capacity, keyed chuck
- 5/8 in., 16 thread
- Chuck key included
- Easy replacement
| Chuck Size | 5/8 in |
| Color | Black, Silver |
| Material | metal |
| Chuck Design | Keyed |
| Chuck Key Included | Yes |
| Length | 2 in |
| Chuck Capacity | 0.625 in |
| Weight | 1.2 LB |

