- CHUCK
description
- This 1/2 in. grip lock keyless chuck withstands the vibration of the hammering action while keeping a firm hold on the bit. This chuck is offered as standard equipment on the Milwaukee hammer drill (model 0513-21). It can be used on any drill or hammer drill with a 1/2 in. capacity.
features
- 1/2 in. capacity, keyless chuck
- 1/2 in., 20 thread
- Grip-Lok™ chuck prevents slippage when hammer drilling
- Easy replacement
| Chuck Size | 1/2 in |
| Chuck Key Included | No Key Required |
| Length | 2 in |
| Chuck Design | Keyless |
| Chuck Capacity | 0.5 in |
| Color | Black, Silver |
| Material | metal |
| Weight | 0.57 LB |

