- CHUCK 3/8IN ALL METAL 3/8-24
description
- This 3/8 in. two sleeve all metal Grip-Lok™ keyless chuck is standard equipment on 12 Volt models (0502-20, 0502-23, 0502-25 and 0502-26). This chuck has hardened jaws for high gripping torque which prevents slippage.
features
- 3/8 in. capacity, keyless chuck Grip-Lok™ chuck prevents slippage
- Grip-Lok™ chuck prevents slippage
- Great value
- Easy replacement
| Length | 2 in |
| Chuck Key Included | No Key Required |
| Material | metal |
| Chuck Size | 3/8 in |
| Color | Black, Silver |
| Chuck Design | Keyless |
| Chuck Capacity | 0.375 in |
| Weight | 0.6 LB |

