- CHUCK 3/4IN NO. 3JT SLOT
description
- This keyed chuck has a 3/4 in. capacity with a #3 taper. Use with chuck key 48-66-3160 and key holder 48-66-4020. It can be used on reversing drills of matching capacities and tapered spindles.
features
- 3/4 in. capacity, keyed chuck #3 taper thread chuck key included
- Please reference service parts list and wiring instructions
- Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee product
- Service Milwaukee products through authorized Milwaukee service centers only
| Material | Steel |
| Chuck Capacity | 0.75 in |
| Chuck Key Included | No |
| Color | Gray |
| Length | 3.2 in |
| Chuck Size | 3/4 in |
| Chuck Design | Keyed |
| Weight | 3.14 LB |

