- 10pk Mirrored Face Shield Replacement Lenses (Helmet & Hard Hat Frame)
description
- The MILWAUKEE® Full Face Shields are designed to give you long-lasting visibility. These ANSI/ISEA Z87.1 (+) - 2020-rated shields are treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. Attaching and removing the shields is made simple and tool-free with secure snap-in snap-out covers. The mount is sold separately. The shields are compatible with the BOLT™ accessory system which allows you to Secure Accessories Simultaneously.
features
- Long-Lasting Visibility
- Lasting Fog-Free Interior Coating
- Anti-Scratch Exterior Hard Coating
- Quick Attachment & Removal
- BOLT™ - Secure Accessories Simultaneously
- Compatible with Milwaukee® Safety Helmets and Hard Hats
- Includes 10 Clear Dual Coat Replacement Shields
- ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated
- High-Impact Polycarbonate Shield
- 180° field of view
- Compatible with Safety Glasses
- Secure Locking Detents
- For use with BOLT™ Accessories
| Weight | 4.25 LB |
| EAN or UPC | 45242874088 |

