Skip to content Skip to navigation menu
Goggle

48-73-2062

Goggle
Item #120976593
  • Vented Goggles - Clear Dual Coat Lens
Goggle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Vented Goggles - Clear Dual Coat Lens

description

  • The MILWAUKEE® Vented Goggles give you the Most Comfortable wear, with a soft rubber gasket that evenly distributes pressure across the face. They are designed to fit over most prescription glasses and provide a wide field of view. For added protection, the lenses are high-velocity impact tested with the ability to withstand projectile shots at 725 ft/sec, providing you with military-grade impact protection, based on the MCEP ballistic fragmentation protection for class 1 devices. This protective eyewear features an anti-scratch hard exterior coating and a fog-free interior coating, keeping the lenses clear and unobstructed to withstand the demands of the jobsite. These goggles are D3 and D4 rated to provide additional protection against splash/droplets and dust. The soft, easily adjustable strap fits a wide range of head shapes and sizes and helps secure the goggles to your face, ensuring a complete seal. Clear and tinted lens color options are available, so your eyes stay safe whether working indoors or outdoors.

features

  • MOST COMFORTABLE, HIGH IMPACT LENSES
  • Soft, Comfortable Rubber Gasket
  • Military Grade Impact Protection
  • Lasting Fog-Free Interior Coating
  • Comfortable, Adjustable Straps
  • Durable Anti-Scratch Exterior Hard Coating
  • D3/D4 Rated for Protection from Splash and Dust
  • Wide Field Of View
  • Clear and Tinted Lens Options
  • ANSI/ISEA Z87.1 (+) - 2020
  • CSA Z94.3
Weight 0.26 LB
EAN or UPC 45242785124
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison