Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Respirator

48-73-4001

Respirator
Item #116472641
  • N95 Valved Respirator with Gasket
Respirator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • N95 Valved Respirator with Gasket

description

  • The Milwaukee® N95 valved respirators with gaskets are designed to stay cool while providing a better fit. The dust masks feature a comfortable tight sealing gasket creating a secure seal for all day comfort. The respirator valve reduces the construction mask's internal temperature by 10°F. The respirator masks feature two soft adjustable straps and a flexible nose bridge to achieve a better fit. The respirator masks are NIOSH N95 approved for non-harmful sanding, grinding, sawing and insulation particles.

features

  • Stay cool, better fit
  • Comfortable tight sealing gasket
  • Valve reduces heat by 10-degrees F
  • Soft adjustable straps
  • Flexible nose bridge for better fit
  • NIOSH N95 approved
  • Use for sanding, griding, and insulation particles
  • Downward angle vent reduces glasses fog
  • Lightweight design for extended wear
  • Valve promotes easier breathing
  • Third-party tested
Weight 0.05 LB
EAN or UPC 45242552511
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison